- Material: Brass
- Length: 48"
- Includes: 111-1082 Hold Down Ring | 111-1097 Washer |
- 111-1100 Grey Handel | 111-1124 Adapter | 111-1195 Loflow
- Washer | 111-1203 Steel Flex Hose
- National Pipe Thread: 1/2"
- Plating: Chrome-Plated
- Lead Free: Y
- Gall
Allpoints 1111311 Valve&Hose, Pre-Rns, Swl, Loflow For T&S Brass & Bronze Works
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$309.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | B-0100-C-SWV |
| Type | Faucet Parts |
| Material | Brass |
| Description | Lowflow Pre-Rinse w/Swivel Valve & Hose |
| Brand | T&S Brass |