- Single pedal valve, floor mounted
- 1 (25mm) from wall to center of inlets
T&S Brass B-0507 Single Pedal Valve, Floor Mounted
Questions & Answers (0)
Specifications
Product Details
| Mounting Location | Floor |
| Material | Brass |
| Package Quantity | 1 |
| Description | Single Pedal Valve |
| Color | Yellow |
| Manufacturers Part Number | B-0507 |
| Brand | T&S Brass |
Related Products
1/2" R-670NL No Lead MNPT Brass Boiler Drain Ball Valve Features: Lead-free design is suitable for all no-lead potable water installations, in full compliance of all lead-free plumbing laws Quarter-turn, bubble-tight positive shutoff Forged brass construction eliminates casting-related leaks. More durable than traditional stop-type valves Compact design is ideal for confined applications Superior flow characteristics All 3/4" GHT (garden hose) outlets accept 3/4" hose-thread-mounted vacuum breakers, including our Models T-553NL, T-553CNL, T-554, T-555, T-556, T-557 and T-557C Available in ...
Once the opening pressure given in the table is exceeded, GN 881 breather valves with gasket will vent into a container, preventing excessive internal container pressure.In its normal state, the gasket seals the container and prevents dirt and dust from getting inside of it. The valves are checked for leak tightness and opening pressure. Temperature resistant from -22° F to 212° F (-30° C to +100° C).
1/2" S-541LS No Lead Brass Sillcock Valve Valve Features: Full-pattern body, stem and handwheel construction Electric-induction furnace casting process optimizes molten brass temperatures, resulting in superior cast body and bonnet components Approved for potable water applications Equipped with a stem packing and packing nut design, which are superior to packless-bonnet stem seal designs All 3/4" GHT (garden hose) outlets accept 3/4" hose-thread-mounted vacuum breakers, including our models T-553, T-553C, T-554, T-555 and T-556 Female NPT threaded, copper tubing sweat or PEX barb inlet ...
3/4" S-541 No Lead Brass Sillcock Valve Valve Features: Full-pattern body, stem and handwheel construction Electric-induction furnace casting process optimizes molten brass temperatures, resulting in superior cast body and bonnet components Approved for potable water applications Equipped with a stem packing and packing nut design, which are superior to packless-bonnet stem seal designs All 3/4" GHT (garden hose) outlets accept 3/4" hose-thread-mounted vacuum breakers, including our models T-553, T-553C, T-554, T-555 and T-556 Female NPT threaded, copper tubing sweat or PEX barb inlet end ...
1/2" T-541 No Lead Brass Sillcock Valve Features: Full-pattern body, stem and handwheel construction Electric-induction furnace casting process optimizes molten brass temperatures, resulting in superior cast body and bonnet components Approved for potable water applications Equipped with a stem packing and packing nut design, which are superior to packless-bonnet stem seal designs All 3/4" GHT (garden hose) outlets accept 3/4" hose-thread-mounted vacuum breakers, including our models T-553, T-553C, T-554, T-555 and T-556 Female NPT threaded, copper tubing sweat or PEX barb inlet end ...