Disposable Face Mask With Ear Loops - as low as $24.95 / box of 50Supplies Limited, ORDER NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

Mueller 05953 4 In. X 3 In. PVC No Hub Adapter - Cast Iron NO Hub X DWV Hub

Mueller 05953 4 In. X 3 In. PVC No Hub Adapter - Cast Iron NO Hub X DWV Hub

Item #: WBB1919713

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 30

Price: $12.00

Save $0.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Mueller 05953 4 In. X 3 In. PVC No Hub Adapter - Cast Iron NO Hub X DWV Hub

Streamline® PVC DWV Fittings are manufactured to exact specifications to ensure the best fit in the industry. Each fitting delivers excellent rigidity and smooth interior walls to improve flow, inhibit scaling and provide superior resistance to chemicals and corrosion. Our stringent quality control protocols guarantee that our fittings fit and perform flawlessly, piece after piece. All fittings are packaged in standard industry carton quantities and dimensions, and utilize an intuitive, easily interpreted style numbering system.

Features:
  • For use in non-pressurized drain, waste and vent sanitary systems
  • Smooth, consistent interior walls provide for full flow and increased resistance to corrosion and scaling
  • Superior resistance to chemicals and corrosion
  • Uniform interior and exterior
  • Made to applicable ASTM D2665, F1498, D331, D1784
  • Meets NSF 14 Standards

Product Specifications

  • BRANDMueller
  • MANUFACTURERS PART NUMBER05953
  • CONNECTION TYPECast Iron NO Hub x DWV Hub
  • CONSTRUCTIONPVC
  • FITTING TYPENo Hub Adapter
  • PACKAGE QUANTITY30
  • POINT OF ORIGINDomestic
  • SIZE4 x 3
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Mueller 05958 3 In. PVC Hub Adapter Cast Iron - Cast Iron Spigot X DWV Hub

Item #: B1920358

Not Yet Rated

Usually ships in 3 to 6 days

$13.25

Close

30 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Mueller 05953 4 In. X 3 In. PVC No Hub Adapter - Cast Iron NO Hub X DWV Hub

Mueller 05953 4 In. X 3 In. PVC No Hub Adapter - Cast Iron NO Hub X DWV Hub

Item #: WBB1919713

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant