Take 15% off your entire order!

Offer applied at checkout

3/4 In. X 1-1/2 In. Black Steel Pipe Nipple 150 PSI Lead Free

3/4 In. X 1-1/2 In. Black Steel Pipe Nipple 150 PSI Lead Free

Item #: WBB1754544

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 1-3/8
  • 1-1/2
  • 2
  • 2-1/2
  • 3
  • 3-1/2
  • 4
  • 4-1/2
  • 5
  • 5-1/2
  • 6
  • 12

1-1/2

  • SELECT
  • Import
  • Domestic

Import

  • SELECT
  • 1
  • 13
  • 57

1

Original Price: $1.99

Clearance Price: $0.39

Save $0.02 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

3/4 In. X 1-1/2 In. Black Steel Pipe Nipple 150 PSI Lead Free

Product Specifications

  • BRANDAnvil
  • MANUFACTURERS PART NUMBER0830019204
  • LENGTH INCHES1-1/2
  • COLOR FINISHBlack
  • CONNECTION TYPEMNPT
  • CONSTRUCTIONSteel
  • FITTING TYPEPipe Nipple
  • LEAD FREE COMPLIANTYes
  • PACKAGE QUANTITY1
  • POINT OF ORIGINImport
  • SIZE3/4
  • WORKING PRESSURE RATING150 PSI
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3/4 In. X 1-1/2 In. Black Steel Pipe Nipple 150 PSI Lead Free

3/4 In. X 1-1/2 In. Black Steel Pipe Nipple 150 PSI Lead Free

Item #: WBB1754544

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant