Take 15% off your entire order!

Offer applied at checkout

3/4 In. Black Malleable Street 90 Degree Elbow 150 PSI Lead Free

3/4 In. Black Malleable Street 90 Degree Elbow 150 PSI Lead Free

Item #: WBB1754506

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $4.62

Clearance Price: $0.87

Save $0.04 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

3/4 In. Black Malleable Street 90 Degree Elbow 150 PSI Lead Free

Product Specifications

  • BRANDAnvil
  • MANUFACTURERS PART NUMBER0810016410
  • LENGTH INCHES3-3/16
  • COLOR FINISHBlack
  • CONNECTION TYPEFNPT X MNPT
  • CONSTRUCTIONBlack Malleable
  • FITTING TYPE90 Degree Street Elbow
  • LEAD FREE COMPLIANTYes
  • PACKAGE QUANTITY1
  • POINT OF ORIGINImport
  • SIZE3/4
  • WORKING PRESSURE RATING150 PSI
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

1 In. Black Malleable Street 90 Degree Elbow 150 PSI Lead Free

Item #: B1754507

Not Yet Rated

Ships same day.

$6.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3/4 In. Black Malleable Street 90 Degree Elbow 150 PSI Lead Free

3/4 In. Black Malleable Street 90 Degree Elbow 150 PSI Lead Free

Item #: WBB1754506

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant