Take 15% off your entire order!

Offer applied at checkout

Anvil 1-1/2 In. Black Malleable Iron 90 Elbow

Anvil 1-1/2 In. Black Malleable Iron 90 Elbow

Item #: WBB452413

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 5

Price: $10.50

Save $0.53 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Anvil 1-1/2 Blk Ci 90 Ell
  • Standard Class 125 Specification:ASME B1.20.1 Threads
  • ASME B16.4 Dimensions
  • Pressure Rating
  • ASTM A-126 Material
  • ASTM A-153 Galvanizing
  • 175 psi @150 degrees WOG Made in USA

Product Specifications

  • BRANDAnvil
  • MANUFACTURERS PART NUMBER0300001401
  • HEIGHT INCHES2-13/16
  • TYPEStandard
  • ANGLE90
  • CONNECTION TYPEFNPT
  • CONSTRUCTIONCast Iron
  • FITTING TYPE90 Degree Elbow
  • LEAD FREE COMPLIANTYes
  • PACKAGE QUANTITY1
  • POINT OF ORIGINDomestic
  • SIZE1-1/2
  • STOCK TYPENon-Stock
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Anvil 2 In. X 1-1/2 In. Black Malleable 90 Elbow

Item #: B453160

Not Yet Rated

Usually ships in 5 to 8 days

$12.50

Close

5 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Anvil 1-1/2 In. Black Malleable Iron 90 Elbow

Anvil 1-1/2 In. Black Malleable Iron 90 Elbow

Item #: WBB452413

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant