Take 15% off your entire order!

Offer applied at checkout

Anvil 1-1/4 In. Extra Heavy Black Malleable Iron 90 Elbow

Anvil 1-1/4 In. Extra Heavy Black Malleable Iron 90 Elbow

Item #: WBB453124

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 2

Price: $42.95

Save $2.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Anvil 1-1/4 Xh Blk Ci 90 Ell
  • Class 250 Specification:ASME B1.20.1 Threads
  • ASME B16.4 Dimensions
  • Pressure rating
  • ASTM A-126 Material Federal Spec ASME B16.4
  • Pressure rating 400 psi @ 150 degress Made in USA

Product Specifications

  • BRANDAnvil
  • MANUFACTURERS PART NUMBER0300501202
  • TYPEStandard
  • ANGLE90
  • CONNECTION TYPEFNPT
  • CONSTRUCTIONCast Iron
  • FITTING TYPE90 Degree Elbow
  • LEAD FREE COMPLIANTYes
  • PACKAGE QUANTITY1
  • POINT OF ORIGINDomestic
  • SIZE1-1/4
  • STOCK TYPENon-Stock
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Anvil 1-1/4 In. Extra Heavy Black Malleable 90 Street Elbow

Item #: B452782

Not Yet Rated

Usually ships in 5 to 8 days

$33.95

Close

2 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Anvil 1-1/4 In. Extra Heavy Black Malleable Iron 90 Elbow

Anvil 1-1/4 In. Extra Heavy Black Malleable Iron 90 Elbow

Item #: WBB453124

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant