Take 15% off your entire order!

Offer applied at checkout

Anvil 1-1/4 In. X 1-1/4 In. X 2 In. Black Malleable Iron Tee

Anvil 1-1/4 In. X 1-1/4 In. X 2 In. Black Malleable Iron Tee

Item #: WBB452551

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 2

Price: $38.95

Save $1.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Anvil 1-1/4X1-1/4X2 Blk Ci Tee
  • Standard Class 125 Specification:ASME B1.20.1 Threads
  • ASME B16.4 Dimensions
  • Pressure Rating
  • ASTM A-126 Material
  • ASTM A-153 Galvanizing
  • 175 psi @150 degrees WOG Made in USA

Product Specifications

  • BRANDAnvil
  • MANUFACTURERS PART NUMBER0300051802
  • CONNECTION TYPEFNPT
  • CONSTRUCTIONCast Iron
  • FITTING TYPEReducing Tee
  • LEAD FREE COMPLIANTYes
  • PACKAGE QUANTITY2
  • POINT OF ORIGINDomestic
  • SIZE1-1/4 X 1-1/4 X 2
  • STOCK TYPENon-Stock
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Anvil 2 In. X 1-1/4 In. Black Malleable Iron 90 Elbow

Item #: B452834

Not Yet Rated

Usually ships in 5 to 8 days

$27.95

Close

2 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Anvil 1-1/4 In. X 1-1/4 In. X 2 In. Black Malleable Iron Tee

Anvil 1-1/4 In. X 1-1/4 In. X 2 In. Black Malleable Iron Tee

Item #: WBB452551

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant