Take 15% off your entire order!

Offer applied at checkout

Anvil 1-1/4 In. X 3/4 In. Extra Heavy Black Malleable 90 Elbow

Anvil 1-1/4 In. X 3/4 In. Extra Heavy Black Malleable 90 Elbow

Item #: WBB452587

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $51.95

Save $2.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Anvil 1-1/4X3/4 Xh Blk Mi Aar 90 Ell
  • Dimensions
  • Pressure Rating ASME B16.3
  • Material ASTM A-197
  • Galvanizing ASTM A-153
  • Threads ASME B1 20.1
  • 1500 PSI @ 150 Degrees
  • Made in USA

Product Specifications

  • BRANDAnvil
  • MANUFACTURERS PART NUMBER0310505201
  • TYPEAAR
  • ANGLE90
  • CONNECTION TYPEFNPT
  • CONSTRUCTIONBlack Malleable
  • FITTING TYPE90 Degree Elbow
  • LEAD FREE COMPLIANTYes
  • PACKAGE QUANTITY1
  • POINT OF ORIGINDomestic
  • SIZE1-1/4 X 3/4
  • STOCK TYPENon-Stock
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Anvil 1-1/2 In. X 1-1/4 In. Extra Heavy Black Malleable 90 Elbow

Item #: B452737

Not Yet Rated

Usually ships in 5 to 8 days

$57.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Anvil 1-1/4 In. X 3/4 In. Extra Heavy Black Malleable 90 Elbow

Anvil 1-1/4 In. X 3/4 In. Extra Heavy Black Malleable 90 Elbow

Item #: WBB452587

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant