Take 15% off your entire order!

Offer applied at checkout

Trenton Pipe 1/8" x 3" Brass Pipe Nipple, Schedule 40 - Pkg Qty 25

Trenton Pipe 1/8" x 3" Brass Pipe Nipple, Schedule 40 - Pkg Qty 25

Item #: WBB1582659

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1.28 ea.

Price: $32.00 / Pkg of 25

Save $1.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Trenton Pipe 1/8" x 3" Brass Pipe Nipple, Schedule 40

Red Brass Pipe Nipples Schedule 40 M-NPT Threaded Both Ends ASTM B-687.

Product Specifications

  • BRANDTrenton Pipe
  • MANUFACTURERS PART NUMBER11101X0030RR
  • LENGTH INCHES3
  • CERTIFICATIONSASTM B687
  • CLASSRegular Wall
  • CONNECTION TYPEMNPT
  • CONSTRUCTIONBrass Pipe ASTM B43
  • FITTING TYPEBrass Nipple
  • LEAD FREE COMPLIANTYes
  • PACKAGE QUANTITY25
  • POINT OF ORIGINImport
  • SCHEDULE40
  • SIZE INCHES1/8
  • STOCK TYPENon-Stock
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Trenton Pipe 3/8" x 3" Brass Pipe Nipple, Schedule 40 - Pkg Qty 25

Item #: B1582801

Not Yet Rated

Usually ships in 3 to 6 days

$49.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Trenton Pipe 1/8" x 3" Brass Pipe Nipple, Schedule 40 - Pkg Qty 25

Trenton Pipe 1/8" x 3" Brass Pipe Nipple, Schedule 40 - Pkg Qty 25

Item #: WBB1582659

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant