Take 15% off your entire order!

Offer applied at checkout

1 In. X 5 In. Lead Free Seamless Red Brass Pipe Nipple - 140 PSI - Sch. 40 - Import

1 In. X 5 In. Lead Free Seamless Red Brass Pipe Nipple - 140 PSI - Sch. 40 - Import

Item #: WBB1875060

Not Yet Rated

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $7.50

Clearance Price: $5.80

Save $0.29 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

1 In. X 5 In. Lead Free Seamless Red Brass Pipe Nipple - 140 PSI - Sch. 40 - Import

Brass nipples are produced from Seamless Red Brass Pipe, which is Alloy 230. Red brass nipples are easier to machine, less brittle to work with and far more resistant to corrosion than yellow brass (will not dezinctify). Brass offers good corrosion resistance from water and heat and resists attack from salt water and acids, minerals and peaty soils contained in water. Brass is utilized primarily for water in commercial plumbing and OEM applications, but is also used in oil, gas and steam applications.

Product Specifications

  • BRANDMerit Brass
  • MANUFACTURERS PART NUMBER2116-500
  • LENGTH INCHES5
  • CONNECTION TYPEMNPT
  • CONSTRUCTIONBrass
  • FITTING TYPEPipe Nipple
  • LEAD FREE COMPLIANTYes
  • PACKAGE QUANTITY1
  • POINT OF ORIGINImport
  • PSI140
  • SCHEDULE40
  • SEAMLESS/WELDEDSeamless
  • SIZE INCHES1
  • TEMPERATURE RANGE100°F to 400°F
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

1 In. X 6 In. Lead Free Seamless Red Brass Pipe Nipple - 140 PSI - Sch. 40 - Import

Item #: B1875178

(1)

Ships same day.

$6.90

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1 In. X 5 In. Lead Free Seamless Red Brass Pipe Nipple - 140 PSI - Sch. 40 - Import

1 In. X 5 In. Lead Free Seamless Red Brass Pipe Nipple - 140 PSI - Sch. 40 - Import

Item #: WBB1875060

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant