Take 15% off your entire order!

Offer applied at checkout

Trenton Pipe 3/8" x 4-1/2" Brass Pipe Nipple, Schedule 80 - Pkg Qty 25

Trenton Pipe 3/8" x 4-1/2" Brass Pipe Nipple, Schedule 80 - Pkg Qty 25

Item #: WBB1582862

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$4.86 ea.

Price: $121.50 / Pkg of 25

Save $6.08 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Trenton Pipe 3/8" x 4-1/2" Brass Pipe Nipple, Schedule 80

Red Brass Pipe Nipples Schedule 80 M-NPT Threaded Both Ends ASTM B-687.

Product Specifications

  • BRANDTrenton Pipe
  • MANUFACTURERS PART NUMBER11303X0044RR
  • LENGTH INCHES4-1/2
  • CERTIFICATIONSASTM B687
  • CLASSExtra Strong Wall
  • CONNECTION TYPEMNPT
  • CONSTRUCTIONBrass Pipe ASTM B43
  • FITTING TYPEBrass Nipple
  • LEAD FREE COMPLIANTYes
  • PACKAGE QUANTITY25
  • POINT OF ORIGINDomestic
  • SCHEDULE80
  • SIZE INCHES3/8
  • STOCK TYPENon-Stock
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Trenton Pipe 1/2" x 3" Brass Pipe Nipple, Schedule 80 - Pkg Qty 25

Item #: B1582892

Not Yet Rated

Usually ships in 3 to 6 days

$118.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Trenton Pipe 3/8" x 4-1/2" Brass Pipe Nipple, Schedule 80 - Pkg Qty 25

Trenton Pipe 3/8" x 4-1/2" Brass Pipe Nipple, Schedule 80 - Pkg Qty 25

Item #: WBB1582862

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant