Brass
Brand
Length
Material
Height
Color
Price
1/2 In. X 6-1/2 In. Lead Free Red Brass Pipe Nipple - 140 PSI - Import - Pkg Qty 25
Size
1/2 in
Package Quantity
25
Connection Style
MNPT
Point Of Origin
Import
Package Quantity
1
Material
Brass
Size
1/2 in
Package Quantity
1
Connection Style
FNPT
Point Of Origin
Import
Size
2 in
Package Quantity
1
Connection Style
MNPT
Point Of Origin
Import
Size
1 in
Package Quantity
1
Connection Style
FNPT
Point Of Origin
Import
1-1/4 In. X 1-5/8 In. Lead Free Seamless Red Brass Pipe Nipple - 140 PSI - Sch. 40 - Domestic
Size
1-1/4 in
Package Quantity
1
Connection Style
MNPT
Point Of Origin
Domestic