Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Brass Yellow Barstock 1/4" X 1/8" Reducing Coupling Npt Female - Pkg Qty 50
See all 74 items in product family

Brass Yellow Barstock 1/4" X 1/8" Reducing Coupling Npt Female - Pkg Qty 50

Item #: WBB315048

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$2.35 each

Sold in packages of 50

Price: $117.50
Product Information
Customer Review
Product Q&A
Merit Brass Yellow Barstock 1/4" X 1/8" Reducing Coupling NPT Female

Brass barstock fittings are are machined from extruded barstock. The extrusion process produces a fitting that is nonporous and stronger in its longitudinal direction. These fittings are ideal for use with air, liquid and gasses, have a smooth surface and clean finish and offer higher pressure ratings. They also have a fair resistance to vibration and pipe movement depending on conditions.

Product Specifications

    • LENGTH INCHES1/8
    • BRANDMerit Brass
    • CONNECTION TYPEFNPT
    • FITTING TYPEReducing Coupling
    • SIZE INCHES1/4
    • CONSTRUCTIONBrass
    • MANUFACTURERS PART NUMBERNLBS112-0402
    • PACKAGE QUANTITY50
    • POINT OF ORIGINDomestic
    • DIAMETER INCHES1/4
    • LEAD FREE COMPLIANTYes
    • STOCK TYPENon-Stock

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!