Take 15% off your entire order!

Offer applied at checkout

Brass Yellow Barstock 1/8" 90 Degree Street Elbow Npt Male X Female - Pkg Qty 25

Brass Yellow Barstock 1/8" 90 Degree Street Elbow Npt Male X Female - Pkg Qty 25

Item #: WBB315055

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Chrome Plated Brass
  • Brass

Brass

  • SELECT
  • Import
  • Domestic

Domestic

$5.70 ea.

Price: $142.50 / Pkg of 25

Save $7.12 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Merit Brass Yellow Barstock 1/8" 90 Degree Street Elbow NPT Male X Female

Brass barstock fittings are are machined from extruded barstock. The extrusion process produces a fitting that is nonporous and stronger in its longitudinal direction. These fittings are ideal for use with air, liquid and gasses, have a smooth surface and clean finish and offer higher pressure ratings. They also have a fair resistance to vibration and pipe movement depending on conditions.

Product Specifications

  • BRANDMerit Brass
  • MANUFACTURERS PART NUMBERNLF103-02
  • LENGTH INCHES--
  • ANGLE90
  • CONNECTION TYPEMNPT X FNPT
  • CONSTRUCTIONBrass
  • DIAMETER INCHES1/8
  • FITTING TYPE90 Degree Street Elbow
  • LEAD FREE COMPLIANTYes
  • PACKAGE QUANTITY25
  • POINT OF ORIGINDomestic
  • SIZE INCHES1/8
  • STOCK TYPENon-Stock
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Brass Yellow Barstock 1/8" 90 Degree Street Elbow Npt Male X Female - Pkg Qty 25

Brass Yellow Barstock 1/8" 90 Degree Street Elbow Npt Male X Female - Pkg Qty 25

Item #: WBB315055

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant