x

Take 15% off your entire order!

Offer applied at checkout

Trenton Pipe Lf60006 3/4" 90 Degree Elbow, Lead-Free Cast Bronze - Pkg Qty 25

Trenton Pipe Lf60006 3/4" 90 Degree Elbow, Lead-Free Cast Bronze - Pkg Qty 25

Item #: WBB979134

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$3.85 ea.

Price: $96.25 / Pkg of 25

Save $4.81 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Trenton Pipe LF60006 3/4" 90 Degree Elbow, Lead-Free Cast Bronze

Lead-Free Cast Bronze Pipe Fittings Class 125 ASTM B-584.

Product Specifications

  • BRANDTrenton Pipe
  • MANUFACTURERS PART NUMBERLF60006
  • STYLEImport
  • CLASS125
  • CONNECTION TYPEFNPT
  • CONSTRUCTIONLead-Free Cast Bronze
  • FITTING TYPE90 Degree Elbow
  • LEAD FREE COMPLIANTYes
  • PACKAGE QUANTITY25
  • SIZE3/4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Trenton Pipe Lf60004 1/2" 90 Degree Elbow, Lead-Free Cast Bronze - Pkg Qty 25

Item #: B979037

Not Yet Rated

Usually ships in 3 to 6 days

$71.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Trenton Pipe Lf60006 3/4" 90 Degree Elbow, Lead-Free Cast Bronze - Pkg Qty 25

Trenton Pipe Lf60006 3/4" 90 Degree Elbow, Lead-Free Cast Bronze - Pkg Qty 25

Item #: WBB979134

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant