x

Take 15% off your entire order!

Offer applied at checkout

Trenton Pipe LF74130X14 3" x 1-1/2" Reducing Coupling, Lead-Free Cast Bronze

Trenton Pipe LF74130X14 3" x 1-1/2" Reducing Coupling, Lead-Free Cast Bronze

Item #: WBB979298

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$707.58 up to 80% OFF

Price: $138.95

Save $6.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Trenton Pipe LF74130X14 3" x 1-1/2" Reducing Coupling, Lead-Free Cast Bronze

Domestic Lead-Free Cast Bronze Pipe Fittings Class 125 ASTM B-584.

Product Specifications

  • BRANDTrenton Pipe
  • MANUFACTURERS PART NUMBERLF74130X14
  • STYLEDomestic
  • CLASS125
  • CONNECTION TYPEFNPT
  • CONSTRUCTIONLead-Free Cast Bronze
  • FITTING TYPEReducing Coupling
  • LEAD FREE COMPLIANTYes
  • PACKAGE QUANTITY1
  • SIZE3 X 1-1/2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Trenton Pipe Lf60040 4" 90 Degree Elbow, Lead-Free Cast Bronze - Pkg Qty 2

Item #: B979156

Not Yet Rated

Usually ships in 3 to 6 days

$281.90

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Trenton Pipe LF74130X14 3" x 1-1/2" Reducing Coupling, Lead-Free Cast Bronze

Trenton Pipe LF74130X14 3" x 1-1/2" Reducing Coupling, Lead-Free Cast Bronze

Item #: WBB979298

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant