x

Take 15% off your entire order!

Offer applied at checkout

11/16" Size COL Series Cushion Clamps

11/16" Size COL Series Cushion Clamps

Item #: WBB365272

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$0.68 up to 22% OFF

Price: $0.53

Save $0.03 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

11/16" Size COL Series Cushion Clamps

Light to medium duty steel clamp, E.P.D.M. cushion for electrical insulation and vibration absorption

Product Specifications

  • BRANDZSI Inc
  • MANUFACTURERS PART NUMBERSPN-11
  • WIDTH INCHES11/16"
  • COLORBlack
  • CONSTRUCTIONSteel
  • FITTING TYPEBeta Series Cushion Clamp
  • PACKAGE QUANTITY1
  • SIZE11/16
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

3/8" Size COL Series Cushion Clamps

Item #: B365382

Not Yet Rated

Usually ships in 4 to 7 days

$0.51

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
11/16" Size COL Series Cushion Clamps

11/16" Size COL Series Cushion Clamps

Item #: WBB365272

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant