x

Take 15% off your entire order!

Offer applied at checkout

1-1/4" Pipe Zinc Plated Anti-Vibration Cush-A-Clamp - Pkg Qty 10

1-1/4" Pipe Zinc Plated Anti-Vibration Cush-A-Clamp - Pkg Qty 10

Item #: WBB365039

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$4.58 ea.

Price: $45.80 / Pkg of 10

Save $2.29 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

1-1/4" Pipe Zinc Plated Anti-Vibration Cush-A-Clamp

Channel mounted clamping systems are ideal for multiple line runs. Cush-A-Clamps absorb vibrations and reduce unwanted noise. Channel mounted clamping systems are ideal for multiple line runs, while absorbing shock and vibration, reducing unwanted noise and preventing galvanic corrosion. Cush-A-Clamp® fits any standard 1-5/8" wide channel. Assembly consisting of steel clamp with locknut and thermoplastic elastomer cushion. All parts are marked for easy identification and packaged for small lot or bulk use. When specified, Cush-A-Clamp® assemblies up to 2", are available individually packaged.

Product Specifications

  • BRANDZSI Inc
  • MANUFACTURERS PART NUMBERSPN-18B
  • LENGTH INCHES2-3/16
  • HEIGHT INCHES2-3/4"
  • TYPEPipe
  • CAPACITY LBS.2200 Lbs.
  • COLORBlack
  • CONSTRUCTIONSteel/Zinc Plated
  • FITTING TYPEAntiVibration Cush-A-Clamp
  • PACKAGE QUANTITY10
  • SIZE1-1/4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

1-1/4" Tube Od Zinc Plated Anti-Vibration Cush-A-Clamp - Pkg Qty 20

Item #: B365552

(1)

Usually ships in 4 to 7 days

$65.60

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1-1/4" Pipe Zinc Plated Anti-Vibration Cush-A-Clamp - Pkg Qty 10

1-1/4" Pipe Zinc Plated Anti-Vibration Cush-A-Clamp - Pkg Qty 10

Item #: WBB365039

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant