x

Take 15% off your entire order!

Offer applied at checkout

1/4" Beta Heavy Series Tube Cushion

1/4" Beta Heavy Series Tube Cushion

Item #: WBB365311

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1.64 up to 23% OFF

Price: $1.26

Save $0.06 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

1/4" Beta Heavy Series Tube Cushion

Heavy Series Cushion for Group 3

Product Specifications

  • BRANDZSI Inc
  • MANUFACTURERS PART NUMBERQC34
  • LENGTH INCHES2-3/16
  • WIDTH INCHES2-3/4"
  • DEPTH INCHES2-3/16
  • HEIGHT INCHES1-1/4"
  • TYPETube
  • COLORGreen
  • FITTING TYPEBeta Heavy Series Tube Cushion
  • PACKAGE QUANTITY1
  • SIZE1/4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

1/4" Beta Standard Series Tube Cushion

Item #: B365518

Not Yet Rated

Usually ships in 4 to 7 days

$0.54

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1/4" Beta Heavy Series Tube Cushion

1/4" Beta Heavy Series Tube Cushion

Item #: WBB365311

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant