x

Take 15% off your entire order!

Offer applied at checkout

1/4" Smooth Bore Twin Hose Clamp Assembly

1/4" Smooth Bore Twin Hose Clamp Assembly

Item #: WBB364855

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$3.50 up to 22% OFF

Price: $2.73

Save $0.14 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

1/4" Smooth Bore Twin Hose Clamp Assembly

Ideal for general-duty applications subject to moderate levels of shock and vibration, Use for multiple lines of tube or pipe

Product Specifications

  • BRANDZSI Inc
  • MANUFACTURERS PART NUMBERSHB-2SS
  • LENGTH INCHES2-3/16
  • DEPTH INCHES1-3/16
  • HEIGHT INCHES1-11/16"
  • TYPEHose
  • COLORBlack
  • CONSTRUCTIONSteel
  • FITTING TYPESmooth Bore Twin Hose Clamp Assembly
  • PACKAGE QUANTITY1
  • SIZE1/4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

3/4" Smooth Bore Twin Hose Clamp Assembly

Item #: B365239

Not Yet Rated

Usually ships in 4 to 7 days

$3.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1/4" Smooth Bore Twin Hose Clamp Assembly

1/4" Smooth Bore Twin Hose Clamp Assembly

Item #: WBB364855

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant