x

Take 15% off your entire order!

Offer applied at checkout

1/8" Rail-Mount Polypropylene Heavy Series Clamp

1/8" Rail-Mount Polypropylene Heavy Series Clamp

Item #: WBB364904

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$7.70 up to 21% OFF

Price: $6.10

Save $0.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

1/8" Rail-Mount Polypropylene Heavy Series Clamp

C-Rail aluminum beta clamp cushions are Polypropylene (Green Color) Recommended for systems with less than 1500 PSI without dynamic loads. Use for standard hydraulics, general pipe construction, electrical cables, and general duty piping applications subject to moderate levels of shock and vibration. Aluminum cushions and are used in higher heat applications up to 500 Degrees.

Product Specifications

  • BRANDZSI Inc
  • MANUFACTURERS PART NUMBERT-4012HB
  • LENGTH INCHES2-7/8
  • WIDTH INCHES1-7/8"
  • DEPTH INCHES1-3/16
  • HEIGHT INCHES1-7/8"
  • TYPEPipe
  • COLORGreen
  • CONNECTION TYPERail-Mount
  • CONSTRUCTIONPolypropylene
  • FITTING TYPEHeavy Series Clamp
  • PACKAGE QUANTITY1
  • SIZE1/8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

5/8" Rail-Mount Polypropylene Heavy Series Clamp

Item #: B365860

Not Yet Rated

Usually ships in 4 to 7 days

$6.10

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1/8" Rail-Mount Polypropylene Heavy Series Clamp

1/8" Rail-Mount Polypropylene Heavy Series Clamp

Item #: WBB364904

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant