x

Take 15% off your entire order!

Offer applied at checkout

1/8" Stainless Steel Assembly Standard Series Clamp

1/8" Stainless Steel Assembly Standard Series Clamp

Item #: WBB364945

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $11.75

Save $0.59 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

1/8" Stainless Steel Assembly Standard Series Clamp

SS standard beta assembly

Product Specifications

  • BRANDZSI Inc
  • MANUFACTURERS PART NUMBERSPN-14
  • LENGTH INCHES1-5/8
  • WIDTH INCHES1-5/16"
  • DEPTH INCHES1-3/16
  • HEIGHT INCHES1-1/4"
  • TYPETube
  • COLORGreen
  • CONSTRUCTIONStainless Steel
  • FITTING TYPEAssembly Standard Series Clamp
  • PACKAGE QUANTITY1
  • SIZE1/8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

1/4" Stainless Steel Assembly Standard Series Clamp

Item #: B365550

Not Yet Rated

Usually ships in 4 to 7 days

$11.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1/8" Stainless Steel Assembly Standard Series Clamp

1/8" Stainless Steel Assembly Standard Series Clamp

Item #: WBB364945

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant