x

Take 15% off your entire order!

Offer applied at checkout

1/8" x 1/8" Pipe Beta Twin Standard Cushion For Two

1/8" x 1/8" Pipe Beta Twin Standard Cushion For Two

Item #: WBB364813

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1.07 up to 23% OFF

Price: $0.82

Save $0.04 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

1/8" x 1/8" Pipe Beta Twin Standard Cushion For Two

Twin Series Cushion for Group 1

Product Specifications

  • BRANDZSI Inc
  • MANUFACTURERS PART NUMBERH-6030R
  • LENGTH INCHES1-7/16
  • WIDTH INCHES5-15/16"
  • DEPTH INCHES1-7/16
  • HEIGHT INCHES1-1/16"
  • TYPEPipe
  • COLORGreen
  • CONSTRUCTIONPolypropylene
  • FITTING TYPEBeta Twin Standard Cushion Clamp
  • PACKAGE QUANTITY1
  • SIZE1/8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

5/8" Polypropylene Heavy Series Clamp Cushion

Item #: B365858

Not Yet Rated

Usually ships in 4 to 7 days

$1.26

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1/8" x 1/8" Pipe Beta Twin Standard Cushion For Two

1/8" x 1/8" Pipe Beta Twin Standard Cushion For Two

Item #: WBB364813

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant