x

Take 15% off your entire order!

Offer applied at checkout

1" Beta Heavy Rubber Tube Grommet

1" Beta Heavy Rubber Tube Grommet

Item #: WBB365498

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$4.59 up to 24% OFF

Price: $3.51

Save $0.18 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

1" Beta Heavy Rubber Tube Grommet

Rubber Insert for the H5C

Product Specifications

  • BRANDZSI Inc
  • MANUFACTURERS PART NUMBERH-3009S
  • LENGTH INCHES3-15/16
  • DEPTH INCHES3-5/16
  • HEIGHT INCHES2-1/4"
  • TYPETube
  • COLORBlack
  • CONSTRUCTIONHeavy Series - EDPM or TPE
  • FITTING TYPEBeta Tube Grommet
  • PACKAGE QUANTITY1
  • SIZE1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

3/4" Beta Heavy Rubber Tube Grommet

Item #: B365500

Not Yet Rated

Usually ships in 4 to 7 days

$3.51

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1" Beta Heavy Rubber Tube Grommet

1" Beta Heavy Rubber Tube Grommet

Item #: WBB365498

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant