x

Take 15% off your entire order!

Offer applied at checkout

1" Polypropylene Standard Rubber Insert Grommet Assembly

1" Polypropylene Standard Rubber Insert Grommet Assembly

Item #: WBB364925

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$25.31 up to 22% OFF

Price: $19.75

Save $0.99 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

1" Polypropylene Standard Rubber Insert Grommet Assembly

One cushion block provides flexible size range of cushioning. Smooth bore core can be used on hose, or for vibration reduction. Broad range of metric sizes. Maintains center line when used in groups. Used for high pressure hydraulics and heavy duty operations. Used for intermittent load and high oil speeds. Increased size range over standard series.

Product Specifications

  • BRANDZSI Inc
  • MANUFACTURERS PART NUMBER028M032
  • LENGTH INCHES3-3/8
  • WIDTH INCHES3-3/8"
  • DEPTH INCHES1-3/16
  • HEIGHT INCHES2-13/16"
  • COLORBlack
  • CONSTRUCTIONPolypropylene
  • FITTING TYPEStandard Rubber Insert Grommet Assembly
  • PACKAGE QUANTITY1
  • SIZE1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

1-1/4" Polypropylene Standard Rubber Insert Grommet Assembly

Item #: B364929

Not Yet Rated

Usually ships in 4 to 7 days

$19.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1" Polypropylene Standard Rubber Insert Grommet Assembly

1" Polypropylene Standard Rubber Insert Grommet Assembly

Item #: WBB364925

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant