x

Take 15% off your entire order!

Offer applied at checkout

1" Smooth Bore Hose Clamp Assembly

1" Smooth Bore Hose Clamp Assembly

Item #: WBB365131

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$3.70 up to 22% OFF

Price: $2.88

Save $0.14 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

1" Smooth Bore Hose Clamp Assembly

Recommended for Systems with less than 1,500 PSI without dynamic loads, Subject to moderate levels of shock and vibration

Product Specifications

  • BRANDZSI Inc
  • MANUFACTURERS PART NUMBER066N074
  • LENGTH INCHES2-13/16
  • DEPTH INCHES1-3/16
  • HEIGHT INCHES4-5/16
  • TYPEHose
  • COLORBlack
  • CONSTRUCTIONSteel
  • FITTING TYPESmooth Bore Hose Clamp Assembly
  • PACKAGE QUANTITY1
  • SIZE1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

3/4" Smooth Bore Twin Hose Clamp Assembly

Item #: B365239

Not Yet Rated

Usually ships in 4 to 7 days

$3.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1" Smooth Bore Hose Clamp Assembly

1" Smooth Bore Hose Clamp Assembly

Item #: WBB365131

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant