x

Take 15% off your entire order!

Offer applied at checkout

1" x 1" Pipe Beta Twin Standard Cushion For Two

1" x 1" Pipe Beta Twin Standard Cushion For Two

Item #: WBB364615

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2.75 up to 23% OFF

Price: $2.11

Save $0.11 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

1" x 1" Pipe Beta Twin Standard Cushion For Two

Twin Series Cushion for Group 5

Product Specifications

  • BRANDZSI Inc
  • MANUFACTURERS PART NUMBERS-2004HC
  • LENGTH INCHES4-5/16
  • DEPTH INCHES4-3/16
  • HEIGHT INCHES2-1/8"
  • TYPEPipe
  • COLORGreen
  • CONSTRUCTIONPolypropylene
  • FITTING TYPEBeta Twin Standard Cushion Clamp
  • PACKAGE QUANTITY1
  • SIZE1-5/16
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

1/2" Pipe Zinc Plated Anti-Vibration Cush-A-Clamp - Pkg Qty 25

Item #: B365888

Not Yet Rated

Usually ships in 4 to 7 days

$64.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1" x 1" Pipe Beta Twin Standard Cushion For Two

1" x 1" Pipe Beta Twin Standard Cushion For Two

Item #: WBB364615

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant