x

Take 15% off your entire order!

Offer applied at checkout

2-1/2" Polypropylene Heavy Series Clamp Cushion

2-1/2" Polypropylene Heavy Series Clamp Cushion

Item #: WBB365449

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$17.17 up to 20% OFF

Price: $13.75

Save $0.69 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

2-1/2" Polypropylene Heavy Series Clamp Cushion

Heavy Series Cushion for Group 7

Product Specifications

  • BRANDZSI Inc
  • MANUFACTURERS PART NUMBER014CC026S
  • LENGTH INCHES6
  • DEPTH INCHES6
  • HEIGHT INCHES4-7/8"
  • COLORGreen
  • CONSTRUCTIONPolypropylene
  • FITTING TYPEHeavy Series Clamp Cushion
  • PACKAGE QUANTITY1
  • SIZE2-7/8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

2-1/2" Rail-Mount Polypropylene Heavy Series Clamp

Item #: B365731

Not Yet Rated

Usually ships in 4 to 7 days

$12.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
2-1/2" Polypropylene Heavy Series Clamp Cushion

2-1/2" Polypropylene Heavy Series Clamp Cushion

Item #: WBB365449

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant