x

Take 15% off your entire order!

Offer applied at checkout

3/4" Polyamide Alloy Cush-A-Click Series Clamp

3/4" Polyamide Alloy Cush-A-Click Series Clamp

Item #: WBB364885

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2.10 up to 22% OFF

Price: $1.64

Save $0.08 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

3/4" Polyamide Alloy Cush-A-Click Series Clamp

Strut Mounted Clamp that Secures Both the Pipe and Insulation

Product Specifications

  • BRANDZSI Inc
  • MANUFACTURERS PART NUMBERUX1234
  • TYPEPipe
  • COLORBlack
  • CONSTRUCTIONPolyamide Alloy
  • FITTING TYPECush-A-Click Series Clamp
  • PACKAGE QUANTITY1
  • SIZE3/4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

1-1/2" Polyamide Alloy Cush-A-Click Series Clamp

Item #: B365043

Not Yet Rated

Usually ships in 4 to 7 days

$2.78

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3/4" Polyamide Alloy Cush-A-Click Series Clamp

3/4" Polyamide Alloy Cush-A-Click Series Clamp

Item #: WBB364885

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant