x

Take 15% off your entire order!

Offer applied at checkout

3/4" Polypropylene Stacking Kit Assembly Beta Smoothie Clamp

3/4" Polypropylene Stacking Kit Assembly Beta Smoothie Clamp

Item #: WBB365119

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$5.25 up to 26% OFF

Price: $3.88

Save $0.19 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

3/4" Polypropylene Stacking Kit Assembly Beta Smoothie Clamp

Stacking beta clamp for standard hose group 4 clamps

Product Specifications

  • BRANDZSI Inc
  • MANUFACTURERS PART NUMBERH7046RIC
  • LENGTH INCHES2-3/8
  • WIDTH INCHES2-1/4"
  • DEPTH INCHES1-3/16
  • HEIGHT INCHES1-7/8"
  • TYPEFlame Retardant
  • COLORBlack
  • CONSTRUCTIONPolypropylene
  • FITTING TYPEStacking Kit Assembly Beta Smoothie Clamp
  • PACKAGE QUANTITY1
  • SIZE3/4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

3/4" Polypropylene Stacking Kit Assembly Beta Series Clamp

Item #: B364850

Not Yet Rated

Usually ships in 4 to 7 days

$3.18

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3/4" Polypropylene Stacking Kit Assembly Beta Smoothie Clamp

3/4" Polypropylene Stacking Kit Assembly Beta Smoothie Clamp

Item #: WBB365119

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant