x

Take 15% off your entire order!

Offer applied at checkout

3/4" Stainless Steel Assembly Heavy Series Clamp

3/4" Stainless Steel Assembly Heavy Series Clamp

Item #: WBB365468

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $36.95

Save $1.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

3/4" Stainless Steel Assembly Heavy Series Clamp

SS heavy beta assembly

Product Specifications

  • BRANDZSI Inc
  • MANUFACTURERS PART NUMBERHHB-5
  • LENGTH INCHES2-3/4
  • WIDTH INCHES2-13/16"
  • DEPTH INCHES1-3/16
  • HEIGHT INCHES2-3/4
  • TYPETube
  • COLORGreen
  • CONSTRUCTIONStainless Steel
  • FITTING TYPEAssembly Heavy Series Clamp
  • PACKAGE QUANTITY1
  • SIZE3/4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

3/4" Stainless Steel Tube Assembly Heavy Series Clamp

Item #: B365769

Not Yet Rated

Usually ships in 4 to 7 days

$36.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3/4" Stainless Steel Assembly Heavy Series Clamp

3/4" Stainless Steel Assembly Heavy Series Clamp

Item #: WBB365468

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant