x

Take 15% off your entire order!

Offer applied at checkout

3/8" Aluminum Stacking Kit Assembly Standard Series Clamp

3/8" Aluminum Stacking Kit Assembly Standard Series Clamp

Item #: WBB364728

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $6.60

Save $0.33 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

3/8" Aluminum Stacking Kit Assembly Standard Series Clamp

Stacking aluminum beta clamp for standard group 1 clamps

Product Specifications

  • BRANDZSI Inc
  • MANUFACTURERS PART NUMBERH-6038R-AL
  • LENGTH INCHES1-7/16
  • WIDTH INCHES1-5/16"
  • DEPTH INCHES1-3/16
  • HEIGHT INCHES1-1/4"
  • COLORAluminum
  • CONSTRUCTIONAluminum
  • FITTING TYPEStacking Kit Assembly Standard Series Clamp
  • PACKAGE QUANTITY1
  • SIZE3/8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

1/4" Aluminum Stacking Kit Assembly Standard Series Clamp

Item #: B365516

Not Yet Rated

Usually ships in 4 to 7 days

$6.60

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3/8" Aluminum Stacking Kit Assembly Standard Series Clamp

3/8" Aluminum Stacking Kit Assembly Standard Series Clamp

Item #: WBB364728

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant