
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
3/8" Rail-Mount Aluminum Standard Series Clamp
C-Rail aluminum beta clamp cushions are Polypropylene (Green Color) Recommended for systems with less than 1500 PSI without dynamic loads. Use for standard hydraulics, general pipe construction, electrical cables, and general duty piping applications subject to moderate levels of shock and vibration. Aluminum cushions and are used in higher heat applications up to 500 Degrees.
C-Rail aluminum beta clamp cushions are Polypropylene (Green Color) Recommended for systems with less than 1500 PSI without dynamic loads. Use for standard hydraulics, general pipe construction, electrical cables, and general duty piping applications subject to moderate levels of shock and vibration. Aluminum cushions and are used in higher heat applications up to 500 Degrees.
Product Specifications
- BRANDZSI Inc
- MANUFACTURERS PART NUMBERSCP-5SS
- LENGTH INCHES1-7/16
- WIDTH INCHES1-5/16"
- DEPTH INCHES1-3/16
- HEIGHT INCHES2-1/4
- TYPEPipe
- COLORAluminum
- CONNECTION TYPERail-Mount
- CONSTRUCTIONAluminum
- FITTING TYPEStandard Series Clamp
- PACKAGE QUANTITY1
- SIZE3/8
Customer Review
Product Q & A
There are no questions for this product.
Accessories
Popular item in this category
3/8" Beta Standard Series 3/8 In Pipe Rail Mount Aluminum
Item #: B365792
Not Yet Rated
Usually ships in 4 to 7 days
$7.50

3/8" Rail-Mount Aluminum Standard Series Clamp
$6.4
- Product Information
- Customer Review
- Product Q&A
- Accessories