x

Take 15% off your entire order!

Offer applied at checkout

7/8" Beta Heavy Rubber Tube Grommet

7/8" Beta Heavy Rubber Tube Grommet

Item #: WBB365496

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$4.59 up to 24% OFF

Price: $3.51

Save $0.18 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

7/8" Beta Heavy Rubber Tube Grommet

Rubber Insert for the H5C

Product Specifications

  • BRANDZSI Inc
  • MANUFACTURERS PART NUMBER042MS048
  • LENGTH INCHES3-15/16
  • DEPTH INCHES3-5/16
  • HEIGHT INCHES2-1/4"
  • TYPETube
  • COLORBlack
  • CONSTRUCTIONHeavy Series - EDPM or TPE
  • FITTING TYPEBeta Tube Grommet
  • PACKAGE QUANTITY1
  • SIZE7/8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

3/4" Beta Heavy Rubber Tube Grommet

Item #: B365500

Not Yet Rated

Usually ships in 4 to 7 days

$3.51

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
7/8" Beta Heavy Rubber Tube Grommet

7/8" Beta Heavy Rubber Tube Grommet

Item #: WBB365496

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant