Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mueller W 07006 3/8 In. Wrot Copper Cap - Copper

Rollover image to zoom in

Click image to enlarge

See all 33 items in product family

Mueller W 07006 3/8 In. Wrot Copper Cap - Copper

Item #: WBB1920485

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 300 ($405.00)

List Price: $3.48 Save up to 61%
Price: $1.35

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Mueller W 07006 3/8 In. Wrot Copper Cap - Copper

Streamline® Copper Solder-Joint Fittings for supply/pressurized systems have been the leading brand of copper fittings for over 80 years. Constructed of wrot copper, our product selection has grown to become the most extensive in the industry. We are the acknowledged experts at engineering and manufacturing precision solder-joint copper fittings. Quality, consistency and reliability have made the Streamline® brand trusted and specified all around the world.

Features:
  • For use in above-ground potable water supply systems
  • Constructed of high-grade copper
  • Made to applicable ASME standards B16.15, B16.18, B16.22, B16.24, B16.50, B1.20.1
  • Wrot fittings meet NSF 61G Standards

Product Specifications

    • BRANDMueller
    • CONNECTION TYPECopper
    • FITTING TYPECap
    • CONSTRUCTIONWrot Copper
    • MANUFACTURERS PART NUMBERW 07006
    • PACKAGE QUANTITY300
    • POINT OF ORIGINDomestic
    • SIZE3/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed