Take 15% off your entire order!

Offer applied at checkout

1-1/2" Expansion Joint

1-1/2" Expansion Joint

Item #: WBB444534

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $14.75

Save $0.74 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

1-1/2" Expansion Joint

Expansion Joint 1-1/2" x 1-1/2" Drain, Waste and Vent Pipe.

Product Specifications

  • BRANDExpansion Joint
  • MANUFACTURERS PART NUMBERXJ-150
  • LENGTH INCHES2-9/32
  • WIDTH INCHES2-9/32
  • COLORBlack
  • CONNECTION TYPEExpansion Joint
  • CONSTRUCTIONRubber
  • DIAMETER INCHES2-9/32
  • FITTING TYPEEpansion Joint
  • PACKAGE QUANTITY20
  • SIZE1-1/2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

3" Expansion Joint

Item #: B444536

Not Yet Rated

Usually ships in 5 to 8 days

$18.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1-1/2" Expansion Joint

1-1/2" Expansion Joint

Item #: WBB444534

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant