Take 15% off your entire order!

Offer applied at checkout

4" X 1-1/2" Hub Donut

4" X 1-1/2" Hub Donut

Item #: WBB444542

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $15.50

Save $0.78 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

4" x 1-1/2" Hub Donut

Donut used in 4" Service Weight Cast Iron Hub to 1-1/2" Sch. 40 PVC.

Product Specifications

  • BRANDFernco
  • MANUFACTURERS PART NUMBER44U-139
  • LENGTH INCHES5-1/4
  • WIDTH INCHES5-1/4
  • DEPTH INCHES5-1/4
  • HEIGHT INCHES2-5/16
  • COLORBlack
  • CONNECTION TYPEPush
  • CONSTRUCTIONRubber
  • DIAMETER INCHES5-1/4
  • FITTING TYPEHub Donut
  • PACKAGE QUANTITY20
  • SIZE4 X 1-1/2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

4" X 3" Hub Donut

Item #: B444544

Not Yet Rated

Usually ships in 5 to 8 days

$11.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
4" X 1-1/2" Hub Donut

4" X 1-1/2" Hub Donut

Item #: WBB444542

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant