Take 15% off your entire order!

Offer applied at checkout

4" X 3" Qwik Reducing Bushing

4" X 3" Qwik Reducing Bushing

Item #: WBB444497

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $10.25

Save $0.51 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

4" x 3" Qwik Reducing Bushing

Qwik Bushing for Qwik Tee or Ell to go from 4" to 3".

Product Specifications

  • BRANDFernco
  • MANUFACTURERS PART NUMBERQB-43
  • LENGTH INCHES4-1/2
  • WIDTH INCHES4-1/2
  • DEPTH INCHES4-1/2
  • HEIGHT INCHES1-39/64
  • COLORBlack
  • CONNECTION TYPEClamp
  • CONSTRUCTIONRubber
  • DIAMETER INCHES4-1/2
  • FITTING TYPEQwik Reducing Bushing
  • PACKAGE QUANTITY10
  • SIZE4 X 3
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

2" Cast Iron/Pvc/Steel X 1-1/2" Copper Proflex Coupling

Item #: B444554

Not Yet Rated

Usually ships in 5 to 8 days

$9.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
4" X 3" Qwik Reducing Bushing

4" X 3" Qwik Reducing Bushing

Item #: WBB444497

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant