Take 15% off your entire order!

Offer applied at checkout

6" Cast Iron/Pvc Coupling X 6" Cast Iron/Pvc Coupling

6" Cast Iron/Pvc Coupling X 6" Cast Iron/Pvc Coupling

Item #: WBB444528

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $14.75

Save $0.74 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

6" Cast Iron/PVC Coupling x 6" Cast Iron/PVC Coupling

Coupling used to connect 6" Cast Iron, Plastic, Steel, Copper or Lead pipe to 6" Cast Iron, Plastic, Steel, Copper or Lead pipe.

Product Specifications

  • BRANDFernco
  • MANUFACTURERS PART NUMBER1056-66
  • LENGTH INCHES7- 21/64
  • WIDTH INCHES7- 3/8
  • COLORBlack
  • CONNECTION TYPECast Iron/PVC x Cast Iron/PVC
  • CONSTRUCTIONRubber
  • DIAMETER INCHES7- 3/8
  • FITTING TYPECoupling
  • PACKAGE QUANTITY10
  • SIZE6 X 6
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

4" Cast Iron X 4" Pvc/Steel/Xhci Proflex Coupling

Item #: B444551

Not Yet Rated

Usually ships in 5 to 8 days

$11.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
6" Cast Iron/Pvc Coupling X 6" Cast Iron/Pvc Coupling

6" Cast Iron/Pvc Coupling X 6" Cast Iron/Pvc Coupling

Item #: WBB444528

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant