
Customers Also Viewed
Product Specifications
- BRANDAnvil
- MANUFACTURERS PART NUMBER0831033808
- LENGTH INCHES4-1/2
- COLOR FINISHGalvanized
- CONNECTION TYPEMNPT
- CONSTRUCTIONSteel
- FITTING TYPEPipe Nipple
- LEAD FREE COMPLIANTYes
- PACKAGE QUANTITY1
- POINT OF ORIGINImport
- SIZE1-1/2
- WORKING PRESSURE RATING150
There are no questions for this product.

Hercules 15802 Megaloc Thread Sealant - Display Pack, Plastic Tube 1.1 fl oz. - Pkg Qty 24
Item #: B1593189
Not Yet Rated
$105.12

Hercules 15711 Block Thread Sealant- Screw Cap With Brush 1 Pt. - Pkg Qty 12
Item #: B1592635
Not Yet Rated
$276.00

Hercules 15420 Pro Dope Thread Sealant - Screw Cap With Brush 1/2 Pt. - Pkg Qty 24
Item #: B1593144
Not Yet Rated
$106.32
Popular item in this category
1-1/4 In X 4-1/2 In Galvanized Steel Pipe Nipple 150 PSI Lead Free
Item #: B1754526
Not Yet Rated
Ships same day.
$1.34

1-1/2 In X 4-1/2 In Galvanized Steel Pipe Nipple 150 PSI Lead Free
$1.65
- Product Information
- Customer Review
- Product Q&A
- Accessories