Take 15% off your entire order!

Offer applied at checkout

1-1/4 In Galvanized Malleable Union 150 PSI Lead Free

1-1/4 In Galvanized Malleable Union 150 PSI Lead Free

Item #: WBB1754597

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $25.95

Clearance Price: $9.10

Save $0.46 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

1-1/4 In Galvanized Malleable Union 150 PSI Lead Free

Product Specifications

  • BRANDAnvil
  • MANUFACTURERS PART NUMBER0813508819
  • LENGTH INCHES2-1/4
  • COLOR FINISHGalvanized
  • CONNECTION TYPEFNPT
  • CONSTRUCTIONBlack Malleable
  • FITTING TYPEUnion
  • LEAD FREE COMPLIANTYes
  • PACKAGE QUANTITY1
  • POINT OF ORIGINImport
  • SIZE1-1/4
  • WORKING PRESSURE RATING150
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

1 In Galvanized Malleable Union 150 PSI Lead Free

Item #: B1754603

Not Yet Rated

Ships same day.

$19.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1-1/4 In Galvanized Malleable Union 150 PSI Lead Free

1-1/4 In Galvanized Malleable Union 150 PSI Lead Free

Item #: WBB1754597

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant