Take 15% off your entire order!

Offer applied at checkout

1/2 In Galvanized Malleable 90 Degree Street Elbow 150 PSI Lead Free

1/2 In Galvanized Malleable 90 Degree Street Elbow 150 PSI Lead Free

Item #: WBB1754636

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $5.80

Clearance Price: $1.18

Save $0.06 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

1/2 In Galvanized Malleable 90 Degree Street Elbow 150 PSI Lead Free

Product Specifications

  • BRANDAnvil
  • MANUFACTURERS PART NUMBER0811016211
  • LENGTH INCHES2-3/4
  • COLOR FINISHGalvanized
  • CONNECTION TYPEFNPT
  • CONSTRUCTIONBlack Malleable
  • FITTING TYPE90 Degree Street Elbow
  • LEAD FREE COMPLIANTYes
  • PACKAGE QUANTITY1
  • POINT OF ORIGINImport
  • SIZE1/2
  • WORKING PRESSURE RATING150
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

1 In Galvanized Malleable 90 Degree Street Elbow 150 PSI Lead Free

Item #: B1754638

Not Yet Rated

Ships same day.

$7.20

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1/2 In Galvanized Malleable 90 Degree Street Elbow 150 PSI Lead Free

1/2 In Galvanized Malleable 90 Degree Street Elbow 150 PSI Lead Free

Item #: WBB1754636

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant