Take 15% off your entire order!

Offer applied at checkout

Anvil 1 In. Extra Heavy Galvanized Malleable Cap

Anvil 1 In. Extra Heavy Galvanized Malleable Cap

Item #: WBB453353

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 2

Price: $26.95

Save $1.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Anvil 1 Xh Galv Mi Aar Cap
  • Dimensions
  • Pressure Rating ASME B16.3
  • Material ASTM A-197
  • Galvanizing ASTM A-153
  • Threads ASME B1 20.1
  • 1500 PSI @ 150 Degrees
  • Made in USA

Product Specifications

  • BRANDAnvil
  • MANUFACTURERS PART NUMBER0319901344
  • TYPEAAR
  • CONNECTION TYPEFNPT
  • CONSTRUCTIONGalvanized Malleable
  • FITTING TYPEExtra Heavy Cap
  • LEAD FREE COMPLIANTYes
  • PACKAGE QUANTITY2
  • POINT OF ORIGINDomestic
  • SIZE1
  • STOCK TYPENon-Stock
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Anvil 1-1/4 In. Extra Heavy Galvanized Malleable Cap

Item #: B453354

Not Yet Rated

Usually ships in 5 to 8 days

$32.95

Close

2 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Anvil 1 In. Extra Heavy Galvanized Malleable Cap

Anvil 1 In. Extra Heavy Galvanized Malleable Cap

Item #: WBB453353

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant