Take 15% off your entire order!

Offer applied at checkout

Anvil 1/2x5 Std Galv Steelcw Nipple

Anvil 1/2x5 Std Galv Steelcw Nipple

Item #: WBB451220

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 21

Price: $1.78

Save $0.09 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Anvil 1/2X5 Std Galv Steelcw Nipple
  • Dimensions ASTM A733
  • Material ASTM A53 Type F or E
  • Threads ASME B1.20.1 Made in the USA

Product Specifications

  • BRANDAnvil
  • MANUFACTURERS PART NUMBER0331016006
  • LENGTH INCHES5
  • HEIGHT INCHES2-3/8
  • TYPECW
  • CONNECTION TYPEMNPT
  • CONSTRUCTIONGalvanized Steel
  • FITTING TYPEPipe Nipple
  • LEAD FREE COMPLIANTYes
  • PACKAGE QUANTITY33
  • POINT OF ORIGINDomestic
  • SIZE1/2
  • STOCK TYPENon-Stock
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Anvil 1/4x2 Std Galv Steelcw Nipple

Item #: B450519

Not Yet Rated

Usually ships in 5 to 8 days

$1.23

Close

21 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Anvil 1/2x5 Std Galv Steelcw Nipple

Anvil 1/2x5 Std Galv Steelcw Nipple

Item #: WBB451220

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant