Take 15% off your entire order!

Offer applied at checkout

Anvil 2-1/2 Galv Single Runpacks (8 Asst)

Anvil 2-1/2 Galv Single Runpacks (8 Asst)

Item #: WBB450897

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $242.95

Save $12.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Anvil 2-1/2 Galv Single Runpacks (8 Asst)
  • Dimensions ASTM A733
  • Material ASTM A53 Type F or E
  • Threads ASME B1.20.1 Made in the USA

Product Specifications

  • BRANDAnvil
  • MANUFACTURERS PART NUMBER0335041661
  • LENGTH INCHESAssorted
  • TYPE--
  • CONNECTION TYPEMNPT
  • CONSTRUCTIONGalvanized Steel
  • FITTING TYPEPipe Nipple
  • LEAD FREE COMPLIANTYes
  • PACKAGE QUANTITY1
  • POINT OF ORIGINDomestic
  • SIZE2-1/2
  • STOCK TYPENon-Stock
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Anvil G554 2-1/2 250 Galv Mi Union

Item #: B453546

Not Yet Rated

Usually ships in 5 to 8 days

$230.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Anvil 2-1/2 Galv Single Runpacks (8 Asst)

Anvil 2-1/2 Galv Single Runpacks (8 Asst)

Item #: WBB450897

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant