Take 15% off your entire order!

Offer applied at checkout

Anvil 2X36 Std Gal A53 Ready Cut Pipe

Anvil 2X36 Std Gal A53 Ready Cut Pipe

Item #: WBB453464

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $65.95

Save $3.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Anvil 2X36 Std Gal A53 Ready Cut Pipe
  • Dimensions ASTM A733
  • Material ASTM A53 Type F or E
  • Threads ASME B1.20.1 Made in the USA

Product Specifications

  • BRANDAnvil
  • MANUFACTURERS PART NUMBER0331243089
  • LENGTH INCHES36
  • CONNECTION TYPEMNPT
  • CONSTRUCTIONGalvanized Steel
  • FITTING TYPEPipe Nipple
  • LEAD FREE COMPLIANTYes
  • PACKAGE QUANTITY1
  • POINT OF ORIGINDomestic
  • SIZE2
  • SIZE INCHES2
  • STOCK TYPENon-Stock
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Anvil 1-1/2X48 Std Gal A53 Ready Cut Pipe

Item #: B453969

Not Yet Rated

Usually ships in 5 to 8 days

$68.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Anvil 2X36 Std Gal A53 Ready Cut Pipe

Anvil 2X36 Std Gal A53 Ready Cut Pipe

Item #: WBB453464

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant