Take 15% off your entire order!

Offer applied at checkout

Anvil 3 In. Galvanized Malleable Cap

Anvil 3 In. Galvanized Malleable Cap

Item #: WBB453345

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 2

Price: $28.95

Save $1.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Anvil 3 Galv Mi Cap
  • Dimensions
  • Pressure Rating ASME B16.3
  • Material ASTM A-197
  • Galvanizing ASTM A-153
  • Threads ASME B1 20.1
  • 1500 PSI @ 150 Degrees
  • Made in USA

Product Specifications

  • BRANDAnvil
  • MANUFACTURERS PART NUMBER0319900841
  • HEIGHT INCHES2-1/8
  • TYPEStandard
  • CONNECTION TYPEFNPT
  • CONSTRUCTIONGalvanized Malleable
  • FITTING TYPECap
  • LEAD FREE COMPLIANTYes
  • PACKAGE QUANTITY3
  • POINT OF ORIGINDomestic
  • SIZE3
  • STOCK TYPENon-Stock
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Anvil 1-1/4 In. Extra Heavy Galvanized Malleable Cap

Item #: B453354

Not Yet Rated

Usually ships in 5 to 8 days

$32.95

Close

2 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Anvil 3 In. Galvanized Malleable Cap

Anvil 3 In. Galvanized Malleable Cap

Item #: WBB453345

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant