Take 15% off your entire order!

Offer applied at checkout

Anvil 3/4x3/4x1/4 Galv Mi Tee

Anvil 3/4x3/4x1/4 Galv Mi Tee

Item #: WBB453982

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 7

Price: $5.60

Save $0.28 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Anvil 3/4X3/4X1/4 Galv Mi Tee
  • Dimensions
  • Pressure Rating ASME B16.3
  • Material ASTM A-197
  • Galvanizing ASTM A-153
  • Threads ASME B1 20.1
  • 300 PSI @ 150 Degrees
  • Made in USA

Product Specifications

  • BRANDAnvil
  • MANUFACTURERS PART NUMBER0311038608
  • TYPEStandard
  • CONNECTION TYPEFNPT
  • CONSTRUCTIONGalvanized Malleable
  • FITTING TYPEReducing Tee
  • LEAD FREE COMPLIANTYes
  • PACKAGE QUANTITY11
  • POINT OF ORIGINDomestic
  • SIZE3/4 X 3/4 X 1/4
  • STOCK TYPENon-Stock
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Anvil 3/4x1/2x3/4 Galv Mi Tee

Item #: B453983

Not Yet Rated

Usually ships in 5 to 8 days

$5.90

Close

7 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Anvil 3/4x3/4x1/4 Galv Mi Tee

Anvil 3/4x3/4x1/4 Galv Mi Tee

Item #: WBB453982

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant