Take 15% off your entire order!

Offer applied at checkout

Anvil 3/8x60 Std Gal A53 Ready Cut Pipe

Anvil 3/8x60 Std Gal A53 Ready Cut Pipe

Item #: WBB453755

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $42.95

Save $2.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Anvil 3/8X60 Std Gal A53 Ready Cut Pipe
  • Dimensions ASTM A733
  • Material ASTM A53 Type F or E
  • Threads ASME B1.20.1 Made in the USA

Product Specifications

  • BRANDAnvil
  • MANUFACTURERS PART NUMBER0331214395
  • LENGTH INCHES60
  • CONNECTION TYPEMNPT
  • CONSTRUCTIONGalvanized Steel
  • FITTING TYPEPipe Nipple
  • LEAD FREE COMPLIANTYes
  • PACKAGE QUANTITY2
  • POINT OF ORIGINDomestic
  • SIZE3/8
  • SIZE INCHES3/8
  • STOCK TYPENon-Stock
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Anvil 1-1/2x36 Std Gal A53 Ready Cut Pipe

Item #: B453966

Not Yet Rated

Usually ships in 5 to 8 days

$53.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Anvil 3/8x60 Std Gal A53 Ready Cut Pipe

Anvil 3/8x60 Std Gal A53 Ready Cut Pipe

Item #: WBB453755

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant